Cot Mattress, Gray, 72 in L, 32 in W
- Mfr # P10012-1
- Zoro # G723360488
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
32 in
Material
Foam
Overall Height
4 in
Wire Rope Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P10012-1
- Zoro #
- G723360488
- UPC #
- 815073028321
- Country of Origin
- United States
- Color
- Gray
- Item
- Cot Mattress
- Material
- Foam
- Shell Material
- Foam
- Wire Color
- Gray
Dimensions
- Overall Width
- 32 in
- Overall Height
- 4 in
- Wire Rope Length
- 72 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Cot Mattress,Gray,72 in L,32 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.