Shop CASCO
See all product information
Create Account
Mattress, Dark Blue, 76 in L, 30 in W
- Mfr # P10003
- Zoro # G323357079
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Load Capacity
350 lb
Product Type
Mattress
Standards
CAL 117
Wire Rope Length
76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P10003
- Zoro #
- G323357079
- UPC #
- 815073028314
- Country of Origin
- United States
- Load Capacity
- 350 lb
- Item
- Mattress
- Product Type
- Mattress
- Standards
- CAL 117
- Color
- Dark Blue
- Material
- Foam
- Shell Material
- Foam
- Wire Color
- Dark Blue
Dimensions
- Overall Height
- 4 in
- Wire Rope Length
- 76 in
- Overall Width
- 30 in
- Overall Length
- 76 in
- Length
- 76 in
Description
Mattress,Dark Blue,76 in L,30 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.