Shop CASE-IT
Create Account
1590356 Zipper Binder with 5 Tab Files; 4 in. - Black
- Mfr # 1590356
- Zoro # G103685477
product price:Â
$
74.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1590356
- Zoro #
- G103685477
- UPC #
- 22293106429
- Country of Origin
- China
Description
Case-It zippered 4 inch D-ring binder; features a 5-color tabbed expanding file, inside mesh pockets, handle and shoulder strap; ripstop material's square pattern traps punctures to prevent tearing and patented angled zipper keeps gusset out of the way when writing.
Features- Zipper Binder with 5 Tab Files
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 4 in.
- Color: Black
- Material: Kraft Board with Ripstop Nylon
- Sheet Capacity: 800
- Weight: 2.49 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.