Shop CASE-IT
Create Account
1590373 The Z Zippered Binder D-Ring; 1.5 in. - Red
- Mfr # 1590373
- Zoro # G703683880
product price:Â
$
91.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1590373
- Zoro #
- G703683880
- UPC #
- 22293107419
- Country of Origin
- China
Description
Binder has two sets of 1-1/2 Inch D-Rings for a total capacity of 3 inches of storage. The zipper closure ensures materials will be secured inside. There are two exterior protective pockets for documents. The back to back "Z" configuration gives you maximum storage. It is covered in ripstop material with a square pattern that traps punctures and prevents tearing. Easily transport with either the handle or the shoulder strap.
Features- The Z Zippered Binder D-Ring
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 1-1/2 in.
- Color: Red
- Material: Kar ft. Board with Ripstop Nylon
- Sheet Capacity: 300
- Weight: 2.43 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.