Mighty Zip Tab Binder, 3 Rings, 3" Capacity, 11 x 8.5, Black

  • Mfr # D-146-BLACK

  • Zoro # G323332564


product price:  $35.75
/ea

Key Features

Number of Pockets
3
Ring Type
Round-Ring
Number of Rings
3
Color
Black
Binder Sheet Capacity
570
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-146-BLACK
Zoro #
G323332564
UPC #
22293117296
Country of Origin
China

Dimensions

Sheet Size
11 in x 8.5 in
Binder Size Capacity
3 in

Details

Item
Binder
Number of Pockets
3
Ring Type
Round-Ring
Number of Rings
3
Color
Black
Binder Sheet Capacity
570
Binder Style
Non-View
Material
Nylon
Binder Type
Ring
Ring Mounting
Back Cover

Description

Perfect for organizing all of your classroom essentials. Inside is a 5-tab, 6-pocket expanding file folder to keep all of your important papers secure and organized. You will also find an interior zippered mesh pocket which is perfect storage for your pens and pencils. Large exterior zippered compartment allows you to store other personal items. Patented angled zipper keeps the gusset out of the way when writing. Comes with a handle and shoulder strap enabling ease of transporting materials. Binder gusset is made of Ripstop material, which prevents tearing. Binder is constructed of sturdy Kraft Board-strong enough to last the school year and prevents warping. Unique organizational tools for school or home use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.