
QuickFit D-Ring View Binder, 3 Rings, 4" Capacity, 11.5 x 8, Black
Mfr # 8706-01
Zoro # G423331924
product price:Â $35.99
/eaKey Features
Number of Pockets
2
Ring Mounting
Back Cover
Number of Rings
3
Binder Sheet Capacity
750
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8706-01
Zoro #
G423331924
UPC #
64128870617
Country of Origin
Canada
Dimensions
Binder Size Capacity
4 in
Sheet Size
11 in x 8.5 in
Details
Item
Binder
Number of Pockets
2
Ring Mounting
Back Cover
Number of Rings
3
Binder Sheet Capacity
750
Color
Black
Binder Style
View
Binder Type
Ring
Material
Polypropylene
Ring Type
D-Ring
Description
Features a unique QuickFit overlay design that allows you to use a single sheet of paper to create a custom one-piece presentation insert that wraps around the spine to the front cover for easy insertion and quick identification. The angled D-rings hold 25 percent more pages than standard round rings of the same size, making the binder ideal where space is at a premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.