22790 Copper Manifold with Pex 8 Port Open Bulk
- Mfr # 22790
- Zoro # G504148595
product price:Â
$
57.15
/ea
Key Features
For Use With
PEX tubing
Width
2.6 in
Length
19-1/4 in
Height
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22790
- Zoro #
- G504148595
- UPC #
- 697285601369
- Country of Origin
- China
- For Use With
- PEX tubing
Dimensions
- Width
- 2.6 in
- Length
- 19-1/4 in
- Height
- 1.14 in
Description
Copper Manifold with Pex 8 Port Open Bulk
These manifolds allow virtually endless variations when routing SharkBite PEX tubing in a water distribution system. Copper 3/4 in. Barb inlet by 1/2 in. barb.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 1.5 x 3 x 20.25 in.
- Cube: 91.13
- Compatible Pipe Material: PEX
- Connection 1: Barb
- Connection 2: Barb
- Fitting 2 size: 1/2"
- Fitting or Connector Type: Adapter or Coupling
- Fitting/ Connector Collection: PEX
- Material: Copper
- Maximum working pressure (psi): 200
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.