Shop CASH ACME
See all product information
Create Account
U314LF 0.75 in. Sharkbite x FNPT Elbow
- Mfr # 190653
- Zoro # G304146111
product price:Â
$
43.95
/ea
Key Features
Overall Width
2.7 in
Overall Length
2.21 in
Height
1.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190653
- Zoro #
- G304146111
- UPC #
- 687752876093
- Country of Origin
- Australia
Dimensions
- Overall Width
- 2.7 in
- Overall Length
- 2.21 in
- Height
- 1.26 in
Description
Features
- Sharkbite Push Fit x FNPT Elbow.
- Size - 3/4 in.
- Allows For A 90 Degree Connection Of 3/4 in. Copper.
- CPVC Or Pex Pipe To A Female Connection.
- The Easiest Way To Join Copper.
- CPVC Or Pex Pipe In Any Combination With No Soldering.
- Clamps, Unions Or Glue.
- Just Insert The Pipe & The Stainless Steel Teeth Bite Down & Grip Tight.
- While A Specially Formulated O-Ring Compresses To Create A Perfect Seal.
- Disassembly Is Just As Fast Using The Simple Disconnect Tool So Fittings & Valves Can Be Easily Changed & Reused.
- Bulk Packaging.
- Dimension - 8.89 x 3.18 x 5.72 in.
- Item weight - 0.55 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.