Shop PARKER

Strt, SS, Comp. 1/2 in, Butt Weld 3/4 in

  • Mfr # 8-1/2 ZHLW2-SS
  • Zoro # G6090104

product price: 
$
43.69
/ea

Key Features

Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Tube Size
1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1,200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8-1/2 ZHLW2-SS
Zoro #
G6090104
UPC #
-
Country of Origin
United States
Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1,200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Pipe Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Specific Fitting Shape
Straight Adapter
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Adapter
Max. Pressure
6700 psi
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Minimum Operating Temperature
425 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
6,700 psi
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Fitting Side B Connection Type
Butt Weld
Series
A-LOK
Material Grade
316
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Minimum
425 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
Butt Weld

Dimensions

Tube Size
1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Pipe Size
1/2"
Hex Size
7/8 in
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
1/2 in
Overall Length
1 15/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-20
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Wire Rope Length
1 15/16 in
Length
1 15/16 in

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Parker A-LOK, Thread Size A 3/4-20, Series A-LOK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.