UC134LF 0.75 x 0.75 in. Mnpt Male Adapter Bulk
- Mfr # UC134LF
- Zoro # G304001168
product price:
$
28.99
/ea
Key Features
Width
1.6
Overall Length
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC134LF
- Zoro #
- G304001168
- UPC #
- 697285606210
- Country of Origin
- China
Dimensions
- Width
- 1.6
- Overall Length
- 1.58
Description
0.75 x 0.75 in. Mnpt Male Adapter Bulk
3/4 in. x 3/4 in. Lead free DZR brass construction for durability and reliability. Low-cost plumbing connection system. Barb connection. Compatible with PEX pipe. NSF listed. Meets UPC, IPC, and cUPC requirements. Fittings work with crimp ring or clamp connection methods. Rated to 200°F and 200 psi.
Specifications- Dimension: 4 x 4 x 4 in.
- Cube: 64
- Weight: 0.26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.