Shop CASH ACME
See all product information
Create Account
UC142LF Thread Adapter 1 x 0.75 in. Mnpt Bulk
- Mfr # UC142LF
- Zoro # G004001178
product price:Â
$
18.79
/ea
Key Features
Overall Length
1.78
Width
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC142LF
- Zoro #
- G004001178
- UPC #
- 697285606258
- Country of Origin
- China
Dimensions
- Overall Length
- 1.78
- Width
- 1.6
Description
Thread Adapter 1 x 0.75 in. Mnpt Bulk
The SharkBite barb connection system is used for connecting PEX tubing in water distribution systems. Constructed with DZR brass, the SharkBite barb fitting and valves are corrosion resistant. Lead free. Barb connection. Compatible with PEX pipe, NSF listed. UPC, IPC and cUPC requirements. Fittings work with crimp ring or clamp connection methods.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.