Shop CASH ACME
Create Account
UIP518A Shark Bite PVC Cap 0.75 in. Ips Rt Lead Free Bag
- Mfr # UIP518A
- Zoro # G204046306
product price:Â
$
26.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UIP518A
- Zoro #
- G204046306
- UPC #
- 697285031722
- Country of Origin
- China
Description
Shark Bite PVC Cap 0.75 in. Ips Rt Lead Free Bag
Push-to-connect and are the most efficient way to cap off your PVC pipe lines. There is no soldering, clamps, unions or glue required. These fittings are great for stub outs and pressure testing a home as they take no time to cure. They are easily removed with a PVC Disconnect Clip. All SharkBite fittings are capable of being installed on either wet or dry pipe. Rated for up to 200 PSI and 200 degree F. Approvals: NSF 372 and NSF/ANSI61.
Specifications- Dimension: 4.9 x 3 x 9.8 in.
- Cube: 144.06
- Weight: 1.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.