Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1 In, 90 to 150 psi
Mfr # 1875-0120
Zoro # G0219825
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Body Material Bronze
- Inlet Size 1 in
- Outlet Size 1 in
- Length 2 1/8 in
Product Information
- Brand Cash Valve
- MFR # 1875-0120
- Zoro # G0219825
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 2 1/8 in |
Height | 7 5/8 in |
Details
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 in, Outlet Size 1 in, Length 2 1/8 in, Height 7 5/8 in, Application Air, and Light Oil, Water, Connection Type FNPT, Pressure Adjustment Range 90 to 150 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS Bostitch Pc3000-Oc2 / Buckaroos Red G26 (Tacker) Stapler (G26 RED)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-119)
- YORK Electronic Expansion Valve-JS (025-47116-005)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H260)
- CASH VALVE Pressure Regulator, Water/Air, 1/2" Inlet (BFCWSSBBS01-D0015)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08359-0014)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- Cash Valve Pressure Regulators