Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/2 In, 2 to 25 psi
Mfr # 08361-0014
Zoro # G0219213
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Series A
- Outlet Size 1/2 in
- Gauge Port Size 1/4 in
- Length 2 7/8 in
Product Information
- Brand Cash Valve
- MFR # 08361-0014
- Zoro # G0219213
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Gauge Port Size | 1/4 in |
Length | 2 7/8 in |
Height | 6 1/8 in |
Details
Description
Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 7/8 in, Height 6 1/8 in, Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 2 to 25 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly Replacement Kit, 3-5/16" H (SP20792)
- RICHELIEU 3inch 76 mm Utility Metal Hook, Chrome (40000140)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 10)
- ZORO SELECT 3" Female Coupler x MNPT 316 SS Coupler (3LX45)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08359-0014)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- CASH VALVE Pressure Regulator, Water/Air, 2" Inlet (BFHWSSBBS01-D0060)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- SPENCE Pressure Regulator, 1/2 In, 10 to 30 psi (D50-C1C9C)
- Cash Valve Pressure Regulators