Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/4 In, 100 to 180 psi

  • Mfr # A16-AWSASBBF01-D5-0140

  • Zoro # G0218687


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Series
A-16
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16-AWSASBBF01-D5-0140
Zoro #
G0218687
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/4 in
Height
4 5/16 in
Pipe Size
1/4 in
Overall Height
4 5/16 in
Inlet Connection Size
1/4 in
Overall Width
2 1/4 in
Outlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
A-16
Body Material
Brass
Pressure Adjustment Range
100 to 180 psi
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
Application
Air, Water, Oil, Fluids and Gas, Drinking Fountains, Bubblers, Water Coolers, Humidifiers, Beverage Dispensers, Spray Paint Rigs, Air Tools
Connection Type
FNPT x FNPT
Factory Set Pressure
140 psig
Inlet Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
Pilot Adjustment - Maximum
180 psig
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Operating Pressure - Maximum
250 psig
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
100 psig
For Media
Air, Water

Description

Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/4 in, Height 4 5/16 in, Pressure Adjustment Range 100 to 180 psi, Max. Temp. 180 Degrees F, Pipe Size 1/4 in, Max. Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.