Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/4 In, 100 to 250 psi

  • Mfr # A360AWSZSNBS01-E6-0175

  • Zoro # G0218897


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Series
A
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360AWSZSNBS01-E6-0175
Zoro #
G0218897
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/2 in
Height
5 5/8 in
Pipe Size
1/4 in
Overall Width
2 1/2 in
Overall Height
5 5/8 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
A
Body Material
Brass
Max. Temp.
180 Degrees F
Pressure Adjustment Range
100 to 250 psi
Max. Pressure
400 psi
Operating Pressure - Maximum
400 psi
Pilot Adjustment - Maximum
250 psi
Pilot Adjustment - Minimum
100 psi
Operating Temperature - Maximum
180 Degrees F
Factory Set Pressure
175 psi
For Media
Fuel Oil, Water
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Inlet Connection Gender
Female

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/2 in, Height 5 5/8 in, Pressure Adjustment Range 100 to 250 psi, Max. Temp. 180 Degrees F, Pipe Size 1/4 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.