Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/4 In, 25 to 90 psi
Mfr # 04159-0058
Zoro # G0218714
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4 in
- Series A-16
- Outlet Size 1/4 in
- Length 2 1/4 in
- Body Material Brass
Product Information
- Brand Cash Valve
- MFR # 04159-0058
- Zoro # G0218714
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/4 in |
Height | 4 5/16 in |
Details
Description
Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/4 in, Height 4 5/16 in, Pressure Adjustment Range 25 to 90 psi, Max. Temp. 180 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Tee Copper Wrot Cxcxc 3/4 (32768)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE9)
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CM180)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-CC)
- Cash Valve Pressure Regulators