Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 3/8 In, 10 to 50 psi
Mfr # 04164-0030
Zoro # G0218845
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Inlet Size 3/8 in
- Series A-16
- Outlet Size 3/8 in
- Gauge Port Size 1/4 in
Product Information
- Brand Cash Valve
- MFR # 04164-0030
- Zoro # G0218845
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3/8" |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Gauge Port Size | 1/4 in |
Length | 2 1/4 in |
Height | 4 5/16 in |
Details
Description
Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/4 in, Height 4 5/16 in, Application Air, Fluids and Gas, Oil, Water, Connection Type FNPT, Pressure Adjustment Range 10 to 50 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540C)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (95295)
- KOHLER Betello Ch Eb 1.28 2-Pc Tlt (20197-0)
- PRIME-LINE Two Ear Wall Bracket, For 7/8 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6353)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- CASH VALVE Pressure Regulator, Water/Air, 1/2" Inlet (BFCWSSBBS01-D0015)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08359-0014)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- CASH VALVE Pressure Regulator, Water/Air, 2" Inlet (BFHWSSBBS01-D0060)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560G 0-125)
- Cash Valve Valves