Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, Steam, 1-1/2" Inlet

  • Mfr # BFGSSSZTS01AD3-0030

  • Zoro # G7685233


product price: $1,223.56
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Cast Iron
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFGSSSZTS01AD3-0030
Zoro #
G7685233
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
6 3/4 in
Height
8 3/4 in
Pipe Size
1 1/2 in
Inlet Connection Size
1 1/2 in
Overall Height
8 3/4 in
Outlet Connection Size
1 1/2 in
Overall Width
6 3/4 in

Details

Item
Pressure Regulator
Series
B
Body Material
Cast Iron
Application
Steam
Connection Type
NPT
Max. Pressure
250 psig
Max. Temp.
400 Degrees F
Seal Material
PTFE
Pressure Adjustment Range
20 to 50 psi
Pilot Adjustment - Maximum
50 psi
Outlet Connection Type
NPTF
Pilot Adjustment - Minimum
20 psi
Operating Pressure - Maximum
200 psi
Factory Set Pressure
30 psi
Inlet Connection Type
NPTF
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-320 Degrees F
For Media
Steam

Description

Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 20 to 50 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.