Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Water/Air, 3/4" Inlet
Mfr # BFDWSSBBS01-D0010
Zoro # G7684579
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Inlet Size 3/4 in
- Series B
- Outlet Size 3/4 in
- Length 5 1/8 in
Product Information
- Brand Cash Valve
- MFR # BFDWSSBBS01-D0010
- Zoro # G7684579
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3/4" |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 5 1/8 in |
Height | 6 3/4 in |
Details
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 2 to 20 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68C-2-2)
- ANVIL 1-1/4" Black Forged Steel Hex Head Plug Class 3000 (0361313604)
- ZORO SELECT 3" FNPT Galvanized Coupling (2WJ45)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- CASH VALVE Pressure Regulator, Water/Air, 2" Inlet (BFHWSSBBS01-D0060)
- CASH VALVE Pressure Regulator, Water/Air, 1/2" Inlet (BFCWSSBBS01-D0015)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- WATTS Pressure Regulator, 3/4 In, 10 to 60 psi (LFH560-G-3/4)
- Cash Valve Valves