Pressure Relief Valve, 1-1/4 In, 83 psi

  • Mfr # FR-ZFWSCZMES02-D4-0083

  • Zoro # G0215747


product price:  $3,569.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-ZFWSCZMES02-D4-0083
Zoro #
G0215747
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Overall Length
6-1/2"
Overall Height
10-1/4"
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
83 psi
Disc Material
Stainless Steel
Temp. Range
40 Degrees to 450 Degrees F
Test Lever
No
Standards
CRN, CSA
Spring Material
Stainless Steel
Seat Material
Monel
Type
FR Series
For Media
Air, Water
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
230 psig
Inlet Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Minimum
0 psig
Pilot Adjustment - Minimum
50 psig
Operating Temperature - Maximum
450 Degrees F
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Operating Pressure - Maximum
400 psig

Description

Adjustable Back Pressure Valve, Body Material Bronze, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.