Pressure Relief Valve, 1/2 In, 275 psi

  • Mfr # FR-FCWSCFMES02-D6-0275

  • Zoro # G0215896


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Cast iron
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-FCWSCFMES02-D6-0275
Zoro #
G0215896
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Height
6-3/4"
Overall Length
4-3/4"
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Body Material
Cast iron
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Seat Material
Monel
Temp. Range
40 Degrees to 450 Degrees F
Disc Material
Stainless Steel
Standards
CRN, CSA
Spring Material
Stainless Steel
Test Lever
No
Factory Set Pressure
275 psi
Type
FR Series
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Minimum
0 psig
Pilot Adjustment - Maximum
400 psig
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
Pilot Adjustment - Minimum
150 psig
Inlet Connection Type
NPT
Inlet Connection Gender
Female
For Media
Air, Water
Operating Pressure - Maximum
400 psig

Description

Adjustable Back Pressure Valve, Body Material Cast Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Standards CRN, CSA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.