Pressure Relief Valve, 3/4 In, 500 psi

  • Mfr # K15DWA01-E3-0500

  • Zoro # G1168815


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K15DWA01-E3-0500
Zoro #
G1168815
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
7 in
Overall Length
1 5/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Seat Material
Bronze
Factory Set Pressure
500 psi
Application
Liquids
Temp. Range
-20 Degrees to 400 Degrees F
Disc Material
Stainless Steel
Test Lever
No
Spring Material
Stainless Steel
Type
K Series
Product Type
Pressure Relief Valve
Inlet Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Outlet Connection Gender
Female
For Media
Oil, Water
ASME Section Code
Non-Code

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 500 psi, Disc Material Stainless Steel, Overall Height 7 in, Application Pump systems, hydraulic systems, oil burningequipment, rams, presses and lifts, chemicalsprocesses, waste treatment, desalination andcar washes, Overall Length 1 5/8 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range -20 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.