Zoro Homepage

Pressure Relief Valve, 3/8 In, 200 psi

  • Mfr # K10BWA01-E4-0200

  • Zoro # G1140097


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8"
Outlet Size
3/8"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K10BWA01-E4-0200
Zoro #
G1140097
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8"
Outlet Size
3/8"
Overall Height
5 1/4 in
Overall Length
2 1/2 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Test Lever
No
Spring Material
Stainless Steel
Standards
ASME Section IV, CRN, CSA
Temp. Range
40 Degrees to 450 Degrees F
Factory Set Pressure
200 psi
Disc Material
Metal
Seat Material
Bronze
Application
Liquids
Type
K Series
Product Type
Pressure Relief Valve
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
450 Degrees F
Inlet Connection Gender
Female
Outlet Connection Type
NPT
For Media
Oil, Water
ASME Section Code
Non-Code

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/8 in, Outlet Size 3/8 in, Factory Set Pressure 200 psi, Disc Material Metal, Overall Height 5 1/4 in, Application Pump systems, hydraulic systems, oil burningequipment, rams, presses and lifts, chemicalsprocesses, waste treatment, desalination andcar washes, Overall Length 2 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.