1 in. PVC FIP Ball Valve Full Port Quarter-Turn Lever For Non-Potable Water
- Mfr # VBVP80LTB5B
- Zoro # G8632798
product price:
$
8.99
/ea
Key Features
Ball Port Style
Full Port
Pipe Size
1 in
For Media
Water
Overall Length
5 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBVP80LTB5B
- Zoro #
- G8632798
- UPC #
- 820633016267
- Country of Origin
- United States
- Ball Port Style
- Full Port
- For Media
- Water
- Color - Valve Body
- Black/Blue
Dimensions
- Pipe Size
- 1 in
- Overall Length
- 5 in
- Overall Height
- 4 in
Description
The Homewerks PVC Schedule 80 Low-Torque Ball Valve is designed for use in low pressure waterlines. A hollow ball inside the valve rotates to control the flow of liquid in the pipeline. The low-torque quarter turn handle controls the amount of flow for ease of operation. Compact size and full flow ports make this valve an ideal choice for installation in restricted access areas. Bring quality and efficiency to your project with this low-torque quarter turn schedule 80 PVC ball valve from Homewerks.
- • 1 in. FIP x 1 in. FIP connections
- • Schedule 80 PVC can be used for drainage and lower pressure water flow applications
- • Low torque full port design
- • NSF-61/372 certified
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.