Relief Valve, Brass, 250 psi, 2-53/64"H

  • Mfr # C600MABT-01K 236-350

  • Zoro # G7685428


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/8"
Outlet Size
19/64"
Body Material
Brass
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C600MABT-01K 236-350
Zoro #
G7685428
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8"
Outlet Size
19/64"
Overall Height
2 53/64 in
Overall Length
3/64 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Body Material
Brass
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Compliance
Section VIII Air/Gas
Seat Material
Brass
Standards
ASME
Steam Capacity (Lb./Hr.)
229
Factory Set Pressure
250 psi
Application
Air, Gas or Steam
Test Lever
No
Pressure Range
0 to 250 psi
Disc Material
PTFE
Spring Material
Stainless Steel
Temp. Range
-320 Degrees to 200 Degrees F
Product Type
Vacuum Relief Valve
Inlet Connection Type
NPT
ASME Section Code
Section VIII
Operating Pressure - Minimum
30 psi
Outlet Connection Gender
Male
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Maximum
614 psi
Inlet Connection Gender
Male
For Media
Air, Gas
Operating Temperature - Maximum
200 Degrees F
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/8 in, Outlet Size 19/64 in, Factory Set Pressure 265 psi, Pressure Range 0 to 250 psi, Steam Capacity (Lb./Hr.) 229 lb/hr, Disc Material PTFE, Overall Height 2 13/16 in, Application Industrial Gas Service, Overall Length 1/16 in, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -320 Degrees to 200 Degrees F, Test Lever Test Lever Not Included, Compliance Section VIII Air/Gas, Standards CE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.