Steam Pressure Regulator, 90 to 150 psi

  • Mfr # B95GESSSGTS01-D5-0120

  • Zoro # G7685443


product price:  $5,725.99
/ea
Free Shipping & Returns

Key Features

Series
B95
Body Material
Stainless Steel
Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B95GESSSGTS01-D5-0120
Zoro #
G7685443
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
Height
7 1/2 in
Pipe Size
1 in
Overall Width
5 7/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in
Overall Height
8 3/8 in

Details

Item
Steam Pressure Regulator
Series
B95
Body Material
Stainless Steel
Connection Type
NPT
Pressure Adjustment Range
90 to 150 psi
Max. Pressure
400 psig
Seal Material
PTFE
Application
Steam
Max. Temp.
400 Degrees F
Inlet Connection Gender
Female
Operating Pressure - Maximum
400 psig
Operating Pressure Differential - Maximum
150 psi
For Media
Steam
Factory Set Pressure
120 psi
Pilot Adjustment - Maximum
150 psi
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
90 psi
Operating Temperature - Minimum
-320 Degrees F
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
Operating Pressure - Minimum
200 psi

Description

Steam Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 90 to 150 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.