Shop CAST CARTS

Eight Drawer Stainless Steel Deluxe Cast Cart w/Key Lock & TC

  • Mfr # 6025K-TC

  • Zoro # G301864452


product price:  $6,839.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6025K-TC
Zoro #
G301864452
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

Deluxe Cast Cart, Stainless Steel, with Top Storage Compartment (602106), with Key Lock. 1-3" Drawer with black vinyl mat, 5-3" Drawers with Four Adjustable Dividers per Drawer, and 2-6" Drawers with Four Adjustable Dividers per Drawer; Includes Additional Accessories: Stainless Steel Folding Shelf, Side Storage Cabinet, Towel Bar, 24" Stainless Ruler (mounted to top of cart), Swivel Tourniquet/Pump Pole, and Scissors Cable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.