Shop CAST CARTS

Eight Drawer Painted Steel Cast Cart w/E-Lock

  • Mfr # 6030E

  • Zoro # G401864451


product price:  $3,509.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6030E
Zoro #
G401864451
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

Cast Cart, Painted, Standard Package, with Basic Electronic Pushbutton Lock with Key Lock Override. Factory Set User and Supervisor Code. Cabinet May be Programmed in the Field. 1-3" Drawer with Black Vinyl Mat, 5-3" Drawers with Four Adjustable Dividers per Drawer, and 2-6" Drawers with Four Adjustable Dividers per Drawer. Includes Towel Bar, and 24" Stainless Ruler (mounted to top of cart)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.