Shop CASTAIR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Compressor, Commercial Series, 60 Gal. Vertical, 5HP 1-phase 230V, 18.3cfm 100psi
- Mfr # GPE211022
- Zoro # G122918327
product price:Â
$
2,537.99
/ea
Key Features
Max. Pressure
100 psi
Cylinder Material
Cast Iron
Voltage
230 V
Overall Width
20 in
Overall Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE211022
- Zoro #
- G122918327
- UPC #
- 634413274415
- Country of Origin
- United States
- Max. Pressure
- 100 psi
- Item
- Air Compressor
- Cylinder Material
- Cast Iron
- Voltage
- 230 V
Dimensions
- Overall Width
- 20 in
- Overall Length
- 34 in
- Tank Size
- 60 gal
Description
The CASTAIR 5HP commercial series vertical air compressor features truly impressive build quality that's a cut above the competition. This compressor uses a two stage cast iron pump, running with oil lubrication at a low 1088 RPM to make the machine quieter, with longer life than oil-less compressors. The pump features steel connecting rods, with automotive type rod insert bears at the crankshaft, with bearings at the wrist pin for long-term reliability. For ease of maintenance and reliability, the pump also has disc and spring valves. This compressor also has ASME-compliant safety valves installed, and a four-leg, 60 gallon tank ASME-compliant tank. The motor features thermal overload protection, with a full 15% service factor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.