Shop CASTAIR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Compressor, Industrial Series, 80 Gal. Vertical, 7.5HP 1-ph 230V, 28.1 cfm 175psi
- Mfr # GPE211023
- Zoro # G422918331
product price:Â
$
5,463.99
/ea
Key Features
Voltage
230 V
Overall Length
40 in
Overall Width
24 in
Tank Size
80 gal
Max. Pressure
175 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE211023
- Zoro #
- G422918331
- UPC #
- 634413272114
- Country of Origin
- United States
- Voltage
- 230 V
- Item
- Air Compressor
- Max. Pressure
- 175 psi
- Cylinder Material
- Cast Iron
Dimensions
- Overall Length
- 40 in
- Overall Width
- 24 in
- Tank Size
- 80 gal
Description
The CASTAIR 7.5HP industrial series vertical air compressor features truly impressive build quality that's a cut above the competition. This compressor uses a two stage cast iron pump, running with oil lubrication at a low 585 RPM to make the machine quieter, with longer life than oil-less compressors. The pump features steel connecting rods, with automotive type rod insert bears at the crankshaft, with bearings at the wrist pin for long-term reliability. For ease of maintenance and reliability, the pump also has disc and spring valves, as well as a centrifugal unloader for loadless startup. This compressor also has ASME-compliant safety valves installed, and a four-leg, 80 gallon tank ASME-compliant tank. The motor is made by Baldor, running at 1725 RPM, with a full 15% service factor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.