Compressor/Gen./Weld., Industrial Series, 30 Gal. Horiz., GX390, 19.7cfm 175psi, 5000w
- Mfr # GPE211024
- Zoro # G522918330
product price:Â
$
10,452.99
/ea
Key Features
Tank Size
30 gal
Overall Length
48 in
Cylinder Material
Cast Iron
Voltage
115 V
Overall Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE211024
- Zoro #
- G522918330
- UPC #
- 634413272848
- Country of Origin
- United States
- Cylinder Material
- Cast Iron
- Voltage
- 115 V
- Item
- Air Compressor
- Max. Pressure
- 175 psi
Dimensions
- Tank Size
- 30 gal
- Overall Length
- 48 in
- Overall Width
- 23 in
Description
The CASTAIR 3-in-1 compressor, generator, and welder combo provides tons of utility, powered by a Honda GX390 engine. The compressor uses a two stage cast iron pump, running with oil lubrication at a low 808 RPM to make the machine quieter, with longer life than oil-less compressors. This compressor also has ASME-compliant safety valves installed, and a 30-gallon ASME-compliant tank. The generator has a 5000 watt running, 5500 watt surge output, with two 115V outlets and one 230V outlet. The 40A to 240 DC arc welder features universal 50mm quick connectors, duty cycle ranging from 100% at 130A, to 35% at 240A. The Honda GX390 engine features a 12V alternator, recoil and electric start, and a 1.6 gallon fuel tank to ensure this 3-in-1 machine performs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.