5"x1-1/4" White Nylon Wheel, Swivel Caster, 7/16"x1-3/8" Grip R

  • Mfr # 24CS514NY82E-72

  • Zoro # G8990184


product price:  $39.15
/ea

Key Features

Overall Height
6-1/4
Color
WHITE
Load Capacity
350 lbs
Wheel Diameter
5
Swivel Radius
3-13/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CS514NY82E-72
Zoro #
G8990184
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/4
Wheel Diameter
5
Swivel Radius
3-13/16
Tread Width
1-1/4

Details

Color
WHITE
Load Capacity
350 lbs

Description

5" X 1-1/4" White Nylon Wheel, Swivel Caster, 7/16" x 1-3/8" Grip Ring Stem Caster, 350 LBS Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.