Braycote 236, 35lb VV-P-236A
- Mfr # 14896A
- Zoro # G922843997
product price:Â
$
2,727.99
/ea
Key Features
Container Size
35 lb
Lubricant Container
Pail
Series
Braycote 236
Removability
Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14896A
- Zoro #
- G922843997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 35 lb
Details
- Item
- Corrosion Inhibitor
- Lubricant Container
- Pail
- Series
- Braycote 236
- Removability
- Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.