Penetrating Lubricant, 13 oz, Aerosol Spray Can, 4 PK
- Mfr # AZPH132C4
- Zoro # G206123852
product price:Â
$
123.49
/pk of 4, $30.87/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Operating Temperature - Maximum
700 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZPH132C4
- Zoro #
- G206123852
- UPC #
- 850034483115
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 13 oz
- Operating Temperature - Maximum
- 700 Degrees F
Description
Kroil's 13 oz. aerosol can of Penetrating Oil with Graphite contains a unique combination of oils, solvents and micron sized graphite to penetrate the smallest spaces to loosen corrosion, dissolve carbon deposits and wet the surfaces to break loose seized parts while delivering a layer of lubricating graphite that can withstand high temperatures. Kroil Penetrant with Graphite Aerosol 13 Oz
UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures
INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700 DEG. F (371 DEG. C)
MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms
LONG-LASTING: Excellent penetration and lubrication in high temperature environments
BENEFITS OF GRAPHITE: Deeper penetration to unbind objects that stay in motion. Ideal for chain linkages, automated valve stems and control arm connections
UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures
INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700 DEG. F (371 DEG. C)
MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms
LONG-LASTING: Excellent penetration and lubrication in high temperature environments
BENEFITS OF GRAPHITE: Deeper penetration to unbind objects that stay in motion. Ideal for chain linkages, automated valve stems and control arm connections
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.