Shop CASTROL
See all product information
Create Account
Braycote Micronic 1613, 1lb Low Volatility Grease
- Mfr # 15B1E9
- Zoro # G422844043
product price:Â
$
1,789.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15B1E9
- Zoro #
- G422844043
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Grease
- Container Capacity
- 1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.