Lubricant, 16 oz, Aerosol Spray Can, Black
- Mfr # 7045
- Zoro # G121834963
product price:Â
$
11.35
/ea
Sold in multiples of 12 for
$136.20
Key Features
Color
Black
Application
Open gears, wire rope, chains, cables
Container Type
Aerosol Spray Can
Post-Application Film
Tacky/adhesive film
Net Weight
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7045
- Zoro #
- G121834963
- UPC #
- 088193070451
- Country of Origin
- United States
- Item
- Lubricant
- Color
- Black
- Application
- Open gears, wire rope, chains, cables
- Container Type
- Aerosol Spray Can
- Post-Application Film
- Tacky/adhesive film
- Net Weight
- 16 oz
- Container Capacity
- 16 oz
- Operating Temperature - Maximum
- 110 Degrees F
- Operating Temperature - Minimum
- 40 Degrees F
Description
Crown By Aervoe open gear and wire rope lubricant high grade, aerosol can, 16 oz, 12 oz net weight, aliphatic petroleum distillates base, composition: aliphatic petroleum distillates, aliphatic petroleum, hydrocarbon propellant, black, hydrocarbon, 40 to 110 degreesF, 0.8 specific gravity, 0.44 VOC, flammability: 0.9% LEL, 13% UEL. This High-Grade asphaltic grease won't become brittle and is not affected by weather. Has outstanding adhesive properties. A tough and pliable oxidized asphalt and petroleum oil lubricant with extra adhesion properties for demanding applications. Works at temperatures from 0deg to 160degf the dark color and foaming action ensures total uniform coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.