Mesh Cutting Gloves, 1 Pair
- Mfr # 22025
- Zoro # G115573359
product price:Â
$
11.79
/ea
Sold in multiples of 2 for
$23.58
Key Features
Color
Gray
Glove Length
9.5 in
Glove Materials
Polyethylene,nylon,basalt fiber,spandex
Standards
ASTM ANSI Level 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22025
- Zoro #
- G115573359
- UPC #
- 781723220257
- Country of Origin
- China
- Color
- Gray
- Glove Materials
- Polyethylene,nylon,basalt fiber,spandex
- Standards
- ASTM ANSI Level 5
Dimensions
- Glove Length
- 9.5 in
Description
CatCora Mesh Cutting Gloves: Designed to guard hands during slicing, dicing, peeling, grating, filleting, and oyster shucking; ensures safety in the kitchen and beyond. Protective Materials and Fit: Made from HHPPE, Basalt Fiber, and Spandex; features a snag-resistant weave; measures 9.5-inches; fits most adult hands; machine washable. Level-5 Cut Defense: Certified ASTM ANSI LEVEL-5; provides the highest standard protection available against sharp blades without compromising movement; ambidextrous fit adds convenience. Food-Safe and Comfortable: Certified safe for direct contact with food; breathable, quick-drying material stays cool during long prep sessions; slim-fitting style enhances dexterity and comfort. BY IRON CHEF CAT CORA: These Mesh Cutting Gloves are brought to you by Cat Cora, Iron Chef's first female winner and Culinary Hall of Fame honoree, combining professional-grade performance with the elegance and expertise of a true culinary
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.