Horizontal Lifeline Systems Kits
- Mfr # SG416/60FT
- Zoro # G024210888
product price:Â
$
1,329.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG416/60FT
- Zoro #
- G024210888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 60 ft
Details
- Color
- Silver
Description
Designed for easy installation on steel and concrete applications, Interchangeable stanchion posts enable systems to be used for steel or concrete applications maximizing investment and increasing versatility, Above-the-beam quick installation and adjustment for increased safety, Stainless steel energy absorber minimizes fall clearance, Tension indicator ensures proper tensioning, critical to knowing fall clearance, Continuous pass-through design provides 100% tie-off connection with multi-span systems, Lightweight and compact design provides easier handling, installation, and storage, Durable zinc-plated steel construction provides corrosion resistance for increased durability and longer service life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.