Shop CAT CORA

Mesh Kids Cutting Glove, Small

  • Mfr # 22031

  • Zoro # G415573363


product price:  $5.79
/ea
Sold in multiples of 4 for $23.16

Key Features

Color
Gray
Glove Length
6.5 in
Glove Materials
Polyester,Vinyl,Stainless Steel Inner Core
Standards
ASTM ANSI Level 5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22031
Zoro #
G415573363
UPC #
781723220318
Country of Origin
China

Dimensions

Glove Length
6.5 in

Details

Color
Gray
Glove Materials
Polyester,Vinyl,Stainless Steel Inner Core
Standards
ASTM ANSI Level 5

Description

CatCora KIDS Mesh Cutting Gloves: Designed to guard hands during slicing, dicing, peeling, grating, filleting, and oyster shucking; ensures safety in the kitchen and beyond. Protective Materials and Fit: Made from HHPPE, Basalt Fiber, and Spandex; features a snag-resistant weave; measures 9.5-inches; fits most adult hands; machine washable. Level-5 Cut Defense: Certified ASTM ANSI LEVEL-5; provides the highest standard protection available against sharp blades without compromising movement; ambidextrous fit adds convenience. Food-Safe and Comfortable: Certified safe for direct contact with food; breathable, quick-drying material stays cool during long prep sessions; slim-fitting style enhances dexterity and comfort. BY IRON CHEF CAT CORA: These Mesh Cutting Gloves are brought to you by Cat Cora, Iron Chef's first female winner and Culinary Hall of Fame honoree, combining professional-grade performance with the elegance and expertise of a true culinary

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.