Shop CAT CORA
See all product information
Create Account
Soft-Grip Handle Santuko Knife, 7in
- Mfr # 38054
- Zoro # G414798781
product price:Â
$
24.89
/ea
Key Features
Material
German x50crmov15 steel alloy blade
Overall Length
11.75 in
Color
Silver
Includes
Cutlery-Pro 7" Santuko, Granton Sg
Overall Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38054
- Zoro #
- G414798781
- UPC #
- 781723380548
- Country of Origin
- China
- Material
- German x50crmov15 steel alloy blade
- Color
- Silver
- Includes
- Cutlery-Pro 7" Santuko, Granton Sg
- Features
- Soft grip handle
Dimensions
- Overall Length
- 11.75 in
- Overall Width
- 1.75 in
Description
Cat Cora GERMAN STEEL Granton Santoku knife. Superior meat or produce slicing without shredding, causing blade friction, or sticking, high-carbon German steel for exceptional durability. Resistant to rust and stains, and easier to maintain sharpness, ideal for any home or professional kitchen. ERGONOMIC GRIP: Santoprene handle provides optimal control and reduced hand fatigue. The balanced weight distribution ensures smooth, effortless slicing. The soft, non-slip grip works even when wet, cushioning your hand slice after slice. PROFESSIONAL DESIGN: NSF-certified for commercial and home use. Granton edge cleanly slices through meat, poultry, and produce without it shredding, dragging, or sticking to the blade. LASTING DURABILITY & CARE: Fully sealed handle for safer kitchen practices. Dishwasher-safe but recommend hand washing to maintain optimal edge retention. Built to deliver years of reliable cutting performance with an easy-to-sharpen blade when required.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.