Loafer Shoe, Dark Brown, Men's, 8, M, PR

  • Mfr # 200456-CDB Size 8
  • Zoro # G625078610
product price: 
$
94.19
/pr

Key Features

Oil-Resisting Sole
Yes
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Heel Technology
Hands Free Slip-ins(R)
Includes Shank
Yes
Midsole Technology
Cushioned
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 8
Zoro #
G625078610
UPC #
199252066626
Country of Origin
Viet Nam
Oil-Resisting Sole
Yes
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Heel Technology
Hands Free Slip-ins(R)
Includes Shank
Yes
Midsole Technology
Cushioned
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Insulated
No
Chemical-Resisting Sole
No
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Color
Dark Brown
Outsole Material
Rubber
Upper Material
Leather, Fabric
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Waterproof
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Toe Type
Safety-Toe
Closure
Slip On
Gender
Men's
Footwear Style
Loafer Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Wet
0.8
Toe Cap Material
Carbon Fiber
Insole Material
Memory Foam
Liner Material
Fabric, Polyurethane
Midsole Material
EVA
Item
Loafer Shoe
Construction
Cemented
Ninety-Degree Heel
No
Shank Material
Nylon
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.93
Chain Saw Cut-Resistant
No
Style Number
200456-CDB
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
Slip-Resistance Value - SATRA Forefoot - Wet
0.82

Dimensions

Width
M
Heel Height
1 1/3 in
Size
8
Overall Height
3 in

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews