Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135

  • Zoro # G8606692


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P89135
Zoro #
G8606692
UPC #
094729108680
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.90
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.66
Metatarsal Guard
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Shank Material
Steel
Footwear Shank Type
Steel
Insole System
Covered Poliyou(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non Metallic Upper
No
Conductive
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Standards
ASTM F2413-11
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
T163 Kevlar(R)
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Series
P89135
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Value - Mark II - Oily
0.66
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.45
Style Family
6-Inch Work Boot
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.