Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606753

product price: 
$
96.29
/pr

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89135
Zoro #
G8606753
UPC #
018471937152
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
Wide Toe Cap
No
Ninety Degree Heel
Yes
Insole System
Covered Poliyou(R)
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
T163 Kevlar(R)
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Removable Insole
Yes
Conductive
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Insulated
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Predominant Footwear Color
Black
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Shank Material
Steel
Static Dissipative
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
P89135
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.9
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.66
Insole Technology
Covered Poliyou
Maximum Heat Rating
572 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.45
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Black

Dimensions

Size
9 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
9 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.