Men's 6-Inch Work Boot, 9 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135

  • Zoro # G8606744


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89135
Zoro #
G8606744
UPC #
018471937145
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Midsole Material
Rubber
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Insole System
Covered Poliyou(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Non Metallic Upper
No
Static Dissipative
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insulated
No
Predominant Footwear Color
Black
Footwear Sole Pattern
T163 Kevlar(R)
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.90
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Shank Material
Steel
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
Max. Heat Rating
572 Degrees F
Conductive
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Black
Non-Marking Upper
Yes
Series
P89135
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Insole Technology
Covered Poliyou
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.