Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 7 W

  • Mfr # P91350

  • Zoro # G505386286


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G505386286
UPC #
195017754920
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
7
Boot Height
2 4/5 in
Height
2 4/5 in
Heel Height
2 in
Width
W
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Clay
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Slip Resistant
Yes
Insulated
No
Lugs
Rubber
Completely Non Metallic
Yes
Oil Resisting Sole
No
Metatarsal Guard Style
None
Features
Streamline 2.0
Outsole Technology
Durable Rubber Outsole for Traction
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Footwear Shank
Yes
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Non-Marking Upper
No
Heel Style
Flat Heel
Outsole Color
Black
Midsole Material
Polyurethane
Footwear Construction Type
Strobel
Insulation Type
None
Conductive
No
Max. Heat Rating
Not Rated
Midsole Technology
Molded
Style Number
P91350
Upper Color
Brown
Toe Shape
Round
Footwear Shank Type
Nylon
Static Dissipative
No
Shank Material
Nylon
Insole System
Removable
Last Number or Name
T1484
Predominant Footwear Color
Brown
Resists
Slips
Insole Material
Foam
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Heat Resistant
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Insole Color
Yellow/Black
Toe Style
Round Toe
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Laces Color
Brown
Standards
ASTM
Non-Marking Sole
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Dry
0.86
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.69
Construction
Cemented, Stitched
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.