Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 15, EE, PR

  • Mfr # 90691 15 2E
  • Zoro # G324176440

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Style Number
90691
Insulated
No
Puncture-Resistant Sole
Yes
Color
Brown
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 15 2E
Zoro #
G324176440
UPC #
843671150595
Country of Origin
China
Style Number
90691
Insulated
No
Puncture-Resistant Sole
Yes
Color
Brown
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Item
Wellington Boot
Chemical-Resisting Sole
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Outsole Material
Rubber
Footwear Style
Wellington Boot
Manufacturer-Suggested Sole Slip Rating
Fair
Slip-Resistance Value - SATRA Heel - Wet
0.79
Upper Material
Leather
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
572 Degrees F
Metatarsal Guard Location
Internal
Metal Chip-Resisting Sole
Yes
Closure
Pull On
Gender
Men's
Shank Material
Fiberglass
Heel Definition
Flat Heel
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.81
Insole Technology
Removable Insole
Insole Material
Non-Woven Fabric, Polyurethane
Toe Cap Material
Composite
Wire Color
Brown

Dimensions

Size
15
Width
EE
Overall Height
11 in

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.