Shop CAT FOOTWEAR

Men's Hiker Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 10 1/2 M

  • Mfr # P91274
  • Zoro # G902589860

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91274
Zoro #
G902589860
UPC #
194917329504
Country of Origin
Viet Nam
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Toe Shape
Round
Safety Criteria
Electrical Hazard (EH)
Heel Style
Defined Heel
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Style Number
P91274
Chemical Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
No
Waterproof Type
None
Standards
ASTM F2413 18
Footwear Sole Pattern
Lug
Midsole Technology
Molded EVA
Toe Style
Round Toe
Footwear Construction Type
Strobel
Shank Material
Nylon
Insole Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable
Slip Resistant
Yes
Non-Marking Sole
No
Midsole Material
EVA
Resists
Slips
Lugs
Rubber
Wide Toe Cap
No
Insole Material
Memory Foam
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Outsole Color
Black
Upper Boot Material
Leather/Mesh
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Footwear Shank
Yes
Non-Marking Upper
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Footwear Shank Type
Nylon
Liner Material
Mesh, Nylon
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Conductive
No
Last Number or Name
274
Max. Heat Rating
Not Rated
Heat Resistant
No
Predominant Footwear Color
Black
Laces Color
Black/Gray
Upper Color
Black
Features
Durable and Lightweight, Overbuilt Style and Protection
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.73
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily
0.4
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Construction
Cemented, Stitched
Style Family
Hiker Shoe
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
0.84
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Slip-Resistance Value - Mark II - Dry
0.85
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
10 1/2
Height
3 1/2 in
Heel Height
2 1/2 in
Boot Height
3 1/2 in
Width
M
Overall Height
3 1/2 in
Size (PRINT)
10 1/2

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.