Shop CAT FOOTWEAR

Men's Hiker Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 10 M

  • Mfr # P91274
  • Zoro # G302589897

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91274
Zoro #
G302589897
UPC #
194917329498
Country of Origin
Viet Nam
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Shank Material
Nylon
Closure Type
Lace Up
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Last Number or Name
274
Non-Marking Upper
No
Lugs
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Insole Color
Black
Wide Toe Cap
No
Heat Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Max. Heat Rating
Not Rated
Footwear Shank
Yes
Footwear Sole Pattern
Lug
Removable Insole
Yes
Predominant Footwear Color
Black
Toe Style
Round Toe
Completely Non Metallic
No
Non-Marking Sole
No
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Strobel
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Liner Material
Mesh, Nylon
Insulated
No
Midsole Technology
Molded EVA
Non Metallic Upper
No
Oil Resisting Sole
No
Resists
Slips
Waterproof Type
None
Upper Color
Black
Safety Criteria
Electrical Hazard (EH)
Upper Material Description
Leather/Mesh
Laces Color
Black/Gray
Footwear Shank Type
Nylon
Outsole Color
Black
Insole Material
Memory Foam
Static Dissipative
No
Midsole Material
EVA
Insole System
Removable
Features
Durable and Lightweight, Overbuilt Style and Protection
Conductive
No
Insulation Type
None
Heel Style
Defined Heel
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Standards
ASTM F2413 18
Chain Saw Cut Resistant
No
Style Number
P91274
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Style Family
Hiker Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Dry
0.84
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.4
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.85
Construction
Cemented, Stitched
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
10
Boot Height
3 1/2 in
Height
3 1/2 in
Heel Height
2 1/2 in
Width
M
Overall Height
3 1/2 in
Size (PRINT)
10

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.