Men's Hiker Shoe, 9 Leather, Mesh Upper, Steel Toe, 3 1/2 in H, Black, P91274

  • Mfr # P91274

  • Zoro # G302676467


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91274
Zoro #
G302676467
UPC #
194917329474
Country of Origin
Viet Nam

Dimensions

Footwear Width
M
Size
9
Height
3 1/2 in
Boot Height
3 1/2 in
Width
M
Heel Height
2 1/2 in
Overall Height
3 1/2 in
Size (PRINT)
9

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insole System
Removable
Puncture Resistant Insole
No
Waterproof Type
None
Safety Criteria
Electrical Hazard (EH)
Chemical Resisting Sole
Yes
Upper Color
Black
Max. Heat Rating
Not Rated
Toe Shape
Round
Last Number or Name
274
Ninety Degree Heel
No
Insole Material
Memory Foam
Resists
Slips
Slip Resistant
Yes
Upper Boot Material
Leather/Mesh
Features
Durable and Lightweight, Overbuilt Style and Protection
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Toe Style
Round Toe
Static Dissipative
No
Footwear Shank Type
Nylon
Footwear Construction Type
Strobel
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Wide Toe Cap
No
Non-Marking Upper
No
Outsole Color
Black
Midsole Technology
Molded EVA
Laces Color
Black/Gray
Non Metallic Upper
No
Predominant Footwear Color
Black
Conductive
No
Non-Marking Sole
No
Oil Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Shank Material
Nylon
Completely Non Metallic
No
Upper Material Description
Leather/Mesh
Style Number
P91274
Liner Material
Mesh, Nylon
Lugs
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank
Yes
Standards
ASTM F2413 18
Insulated
No
Insulation Type
None
Closure Type
Lace Up
Insole Color
Black
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Slip-Resistance Value - SATRA Heel - Dry
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Heel - Wet
0.73
Closure
Lace Up
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Slip-Resistance Value - Mark II - Oily
0.4
Toe Cap Material
Steel
Insole Technology
Removable
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Dry
0.85
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.